Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Aluminum, 14 3/16 in L

  • Mfr # 428-AL-28-400-A-EL

  • Zoro # G010396350


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Standards
RoHS Compliant
Overall Length
17 5/16 in
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-AL-28-400-A-EL
Zoro #
G010396350
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
17 5/16 in
Grip Length
14 3/16 in
Screw Size
M8
Grip Thickness
45/64 in
Overall Width
1 3/32 in
Thread Depth
3/8 in
Grip Width
1 3/32 in

Details

Material
Aluminum
Color
Silver
Item
Pull Handle
Standards
RoHS Compliant
Finish
Anodized
Number of Mounting Holes
2
Mounting Hole Center to Center
15 3/4 in
For Use With
Cabinet Doors
Projection
2 15/32 in
Product Type
Pull Handle
Includes Hardware
Hardware Included
Count
1
Load Rating
Load Rated
Load Capacity - Parallel
495 lbf
Grip Shape
Flat
Folding Type
Fixed
Grip Offset
1 25/32 in
Projection Type
Non-Recessed
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Load Capacity - Perpendicular
337 lbf
Handle Shape
Bridge

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 15.75 in, Projection 2.48 in, Grip Thickness 0.71 in, Screw Size M8, Overall Length 17.3 in, Overall Width 1.1 in, Thread Depth 0.39 in, Grip Length 14.18 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.