Zoro Homepage

Pull Handle, Silver, Aluminum, 14 3/16 in L

  • Mfr # 428-AL-28-400-A-SR

  • Zoro # G310396319


product price: $66.59
/ea

Key Features

Material
Aluminum
Color
Silver
Overall Length
17 5/16 in
Number of Mounting Holes
2
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428-AL-28-400-A-SR
Zoro #
G310396319
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
17 5/16 in
Grip Thickness
45/64 in
Thread Depth
3/8 in
Screw Size
M8
Overall Width
1 3/32 in
Grip Length
14 3/16 in
Grip Width
1 3/32 in

Details

Material
Aluminum
Color
Silver
Item
Pull Handle
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Powder Coated
Mounting Hole Center to Center
15 3/4 in
Projection
2 15/32 in
For Use With
Cabinet Doors
ANSI/BHMA Finish
Silver Powder Coated
Includes Hardware
Hardware Included
Load Rating
Load Rated
Load Capacity - Perpendicular
337 lbf
Grip Offset
1 25/32 in
Projection Type
Non-Recessed
Product Type
Pull Handle
Folding Type
Fixed
Handle Shape
Bridge
Count
1
Load Capacity - Parallel
495 lbf
Grip Shape
Flat

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 15.75 in, Projection 2.48 in, Grip Thickness 0.71 in, Screw Size M8, Overall Length 17.3 in, Overall Width 1.1 in, Thread Depth 0.39 in, Grip Length 14.18 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.