Shop J.W. WINCO

Pull Handle, Silver, Aluminum, 18 1/8 in L

  • Mfr # 30W500X23A/ES
  • Zoro # G710396100

product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Standards
RoHS Compliant
Finish
Anodized
Overall Length
22 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30W500X23A/ES
Zoro #
G710396100
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
22 7/8 in
Thread Depth
0.59 in
Screw Size
M8
Overall Width
1 1/8 in
Grip Length
18.11 in
Grip Diameter
1.18 in
Wire Rope Length
22 7/8 in
Length
22 7/8 in

Details

Material
Aluminum
Color
Silver
Standards
RoHS Compliant
Finish
Anodized
Item
Pull Handle
Number of Mounting Holes
2
Projection
3 11/16 in
Mounting Hole Center to Center
19.69 in
Grip Offset
2.36 in
Load Capacity - Parallel
382 lbf
Folding Type
Fixed
Handle Shape
Bar
Product Type
Pull Handle
Load Rating
Load Rated
Load Capacity - Perpendicular
169 lbf
Count
1
Grip Shape
Round
Projection Type
Non-Recessed
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Installation Type
Rear-Mount
Shell Material
Aluminum
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 19.69 in, Projection 3 11/16 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 22 7/8 in, Overall Width 1 1/8 in, Thread Depth 0.59 in, Grip Length 18.11 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.