Zoro Homepage

Pull Handle, Silver, Aluminum, 2 1/16 in L

  • Mfr # 425.1-AL-8-64-EL

  • Zoro # G310396371


product price: $21.89
/ea

Key Features

Material
Aluminum
Color
Silver
Standards
RoHS Compliant
Overall Length
3 in
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.1-AL-8-64-EL
Zoro #
G310396371
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 in
Thread Depth
5/16 in
Overall Width
5/16 in
Screw Size
M4
Grip Length
2 1/16 in
Grip Diameter
5/16 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 2.52 in, Projection 1.57 in, Grip Thickness Not Applicable, Screw Size M4, Overall Length 3 in, Overall Width 0.3 in, Thread Depth 0.31 in, Grip Length 2.05 in, Color Silver, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.