Zoro Homepage

Pull Handle, Silver, Aluminum, 22 1/16 in L

  • Mfr # 30W600X22A/ES

  • Zoro # G210396129


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Finish
Anodized
Overall Length
26 25/32 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30W600X22A/ES
Zoro #
G210396129
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
26 25/32 in
Thread Depth
19/32 in
Screw Size
M6
Grip Length
22 1/16 in
Overall Width
1 3/16 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Color
Silver
Finish
Anodized
Item
Pull Handle
Standards
RoHS Compliant
Number of Mounting Holes
2
Mounting Hole Center to Center
23 5/8 in
Projection
3 7/8 in
Folding Type
Fixed
Grip Offset
2 3/8 in
Load Capacity - Perpendicular
169 lbf
Load Capacity - Parallel
337 lbf
Projection Type
Non-Recessed
Count
1
Product Type
Pull Handle
Load Rating
Load Rated
Grip Shape
Round
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Handle Shape
Bar

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 23.62 in, Projection 3.86 in, Grip Thickness Not Applicable, Screw Size M6, Overall Length 26.8 in, Overall Width 1.2 in, Thread Depth 0.59 in, Grip Length 22.05 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.