Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Aluminum, 22 1/16 in L

  • Mfr # 30W600X23A/ES

  • Zoro # G010396084


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30W600X23A/ES
Zoro #
G010396084
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
26 25/32 in
Grip Length
22 1/16 in
Screw Size
M8
Overall Width
1 3/16 in
Thread Depth
19/32 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Anodized
Item
Pull Handle
Mounting Hole Center to Center
23 5/8 in
Projection
3 7/8 in
Load Capacity - Perpendicular
169 lbf
Load Rating
Load Rated
Projection Type
Non-Recessed
Handle Shape
Bar
Count
1
Grip Shape
Round
Product Type
Pull Handle
Grip Offset
2 3/8 in
Load Capacity - Parallel
337 lbf
Folding Type
Fixed
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 23.62 in, Projection 3.86 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 26.8 in, Overall Width 1.2 in, Thread Depth 0.59 in, Grip Length 22.05 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.