Zoro Homepage

Pull Handle, Silver, Aluminum, 22 13/16in L

  • Mfr # 666.1-1.18-5/16X18-24.00-EL

  • Zoro # G510396157


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.1-1.18-5/16X18-24.00-EL
Zoro #
G510396157
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
25 3/8 in
Overall Width
1 3/16 in
Screw Size
5/16"-18
Grip Length
22 13/16 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Anodized
Item
Pull Handle
Projection
1 21/32 in
Mounting Hole Center to Center
24 in
Product Type
Pull Handle
Count
1
Grip Offset
1 25/32 in
Handle Shape
Bar
Folding Type
Fixed
Grip Shape
Round
Load Capacity - Parallel
562 lbf
Includes Hardware
Hardware Included
Load Rating
Load Rated
Load Capacity - Perpendicular
337 lbf
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Projection Type
Non-Recessed

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 24 in, Projection 1.66 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 25.4 in, Overall Width 1.2 in, Grip Length 22.82 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.