Zoro Homepage

Pull Handle, Silver, Aluminum, 22 13/16in L

  • Mfr # 666.1-1.18-5/16X18-24.00-ELG

  • Zoro # G510396195


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Finish
Anodized
Overall Length
25 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.1-1.18-5/16X18-24.00-ELG
Zoro #
G510396195
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
25 3/8 in
Overall Width
1 3/16 in
Screw Size
5/16"-18
Grip Length
22 13/16 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Color
Silver
Item
Pull Handle
Number of Mounting Holes
2
Finish
Anodized
Standards
RoHS Compliant
Projection
1 21/32 in
Mounting Hole Center to Center
24 in
Product Type
Pull Handle
Handle Shape
Bar
Load Capacity - Perpendicular
337 lbf
Grip Offset
1 25/32 in
Count
1
Projection Type
Non-Recessed
Load Rating
Load Rated
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Grip Shape
Round
Load Capacity - Parallel
562 lbf
Includes Hardware
Hardware Included
Folding Type
Fixed

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 24 in, Projection 1.66 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 25.4 in, Overall Width 1.2 in, Grip Length 22.82 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.