Zoro Homepage

Pull Handle, Silver, Aluminum, 3 7/16 in L

  • Mfr # 565.1-20-100-EL

  • Zoro # G410396295


product price: $23.19
/ea

Key Features

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Standards
RoHS Compliant
Overall Length
4 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565.1-20-100-EL
Zoro #
G410396295
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 13/32 in
Thread Depth
7/32 in
Screw Size
#10, 1/4 in, M5, M6
Grip Length
3 7/16 in
Overall Width
25/32 in
Grip Thickness
33/64 in
Grip Width
25/32 in

Details

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Item
Pull Handle
Standards
RoHS Compliant
Finish
Anodized
Mounting Hole Center to Center
3 15/16 in
Projection
1 15/16 in
For Use With
Cabinet Doors
Load Capacity - Parallel
562 lbf
Count
1
Handle Shape
Bridge
Load Rating
Load Rated
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Grip Shape
Oval
Projection Type
Non-Recessed
Load Capacity - Perpendicular
281 lbf
Folding Type
Fixed
Product Type
Pull Handle
Grip Offset
1 13/32 in

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 3.94 in, Projection 1.93 in, Grip Thickness 0.51 in, Screw Size #10, 1/4 in, M5, M6, Overall Length 4.4 in, Overall Width 0.8 in, Thread Depth 0.22 in, Grip Length 3.43 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.