Zoro Homepage

Pull Handle, Silver, Aluminum, 3 7/8 in L

  • Mfr # 328-120-A-SR

  • Zoro # G110396281


product price: $18.79
/ea

Key Features

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Standards
RoHS Compliant
Overall Length
5 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328-120-A-SR
Zoro #
G110396281
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 9/16 in
Thread Depth
1/2 in
Grip Length
3 7/8 in
Grip Thickness
35/64 in
Screw Size
M6
Overall Width
7/8 in
Grip Width
7/8 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 4.72 in, Projection 1.73 in, Grip Thickness 0.55 in, Screw Size M6, Overall Length 5.6 in, Overall Width 0.9 in, Thread Depth 0.51 in, Grip Length 3.88 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.