Zoro Homepage

Pull Handle, Silver, Aluminum, 5 25/32 in L

  • Mfr # 20W160B79T/3T

  • Zoro # G510396249


product price: $9.29
/ea

Key Features

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Tumbled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20W160B79T/3T
Zoro #
G510396249
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 13/16 in
Grip Thickness
33/64 in
Thread Depth
3/8 in
Grip Length
5 25/32 in
Overall Width
25/32 in
Screw Size
1/4"-20
Grip Width
25/32 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Tumbled, Mounting Hole Center to Center 6.3 in, Projection 2.01 in, Grip Thickness 0.51 in, Screw Size 1/4 In.-20, Overall Length 6.8 in, Overall Width 0.8 in, Thread Depth 0.39 in, Grip Length 5.79 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.