Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Aluminum, 5 27/32 in L

  • Mfr # 425.1-AL-12-160-EL

  • Zoro # G810396383


product price: $28.89
/ea

Key Features

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.1-AL-12-160-EL
Zoro #
G810396383
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 25/32 in
Thread Depth
15/32 in
Overall Width
15/32 in
Screw Size
M6
Grip Length
5 27/32 in
Grip Diameter
15/32 in

Details

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Anodized
Item
Pull Handle
Mounting Hole Center to Center
6 5/16 in
For Use With
Cabinet Doors
Projection
2 3/8 in
Load Capacity - Perpendicular
135 lbf
Folding Type
Fixed
Load Capacity - Parallel
236 lbf
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Grip Shape
Round
Grip Offset
1 7/8 in
Handle Shape
Bridge
Projection Type
Non-Recessed
Load Rating
Load Rated
Product Type
Offset Pull Handle
Count
1

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 6.3 in, Projection 2.36 in, Grip Thickness Not Applicable, Screw Size M6, Overall Length 6.8 in, Overall Width 0.5 in, Thread Depth 0.47 in, Grip Length 5.83 in, Color Silver, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.