Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Aluminum, 6 13/16 in L

  • Mfr # 666.1-1.18-5/16X18-8.00-EL

  • Zoro # G310396203


product price: $67.69
/ea

Key Features

Material
Aluminum
Color
Silver
Overall Length
9 3/8 in
Standards
RoHS Compliant
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.1-1.18-5/16X18-8.00-EL
Zoro #
G310396203
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
9 3/8 in
Grip Length
6 13/16 in
Screw Size
5/16"-18
Overall Width
1 3/16 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Color
Silver
Item
Pull Handle
Standards
RoHS Compliant
Finish
Anodized
Number of Mounting Holes
2
Projection
1 21/32 in
Mounting Hole Center to Center
8 in
Product Type
Pull Handle
Count
1
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Load Capacity - Parallel
1,236 lbf
Projection Type
Non-Recessed
Grip Offset
1 25/32 in
Load Capacity - Perpendicular
225 lbf
Grip Shape
Round
Load Rating
Load Rated
Handle Shape
Bar
Folding Type
Fixed

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 8 in, Projection 1.66 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 9.4 in, Overall Width 1.2 in, Grip Length 6.82 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.