Pull Handle, Silver, Aluminum, 6 13/16 in L

  • Mfr # 666.1-1.18-5/16X18-8.00-ELG
  • Zoro # G010396206
product price: 
$
64.39
/ea

Key Features

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Finish
Anodized
Overall Length
9 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
666.1-1.18-5/16X18-8.00-ELG
Zoro #
G010396206
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
9 3/8 in
Screw Size
5/16"-18
Overall Width
1 1/8 in
Grip Length
6.82 in
Grip Diameter
1.18 in
Wire Rope Length
9 3/8 in
Length
9 3/8 in

Details

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Finish
Anodized
Item
Pull Handle
Standards
RoHS Compliant
Mounting Hole Center to Center
8 in
Projection
1 21/32 in
Load Capacity - Parallel
1,236 lbf
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Folding Type
Fixed
Grip Shape
Round
Includes Hardware
Hardware Included
Load Capacity - Perpendicular
225 lbf
Handle Shape
Bar
Grip Offset
1.77 in
Projection Type
Non-Recessed
Count
1
Product Type
Pull Handle
Load Rating
Load Rated
Installation Type
Front-Mount
Shell Material
Aluminum
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 8 in, Projection 1 21/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 9 3/8 in, Overall Width 1 1/8 in, Grip Length 6.82 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.