Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Aluminum, 6 3/8 in L

  • Mfr # 26W179B79T/5T

  • Zoro # G510396300


product price: $20.19
/ea

Key Features

Material
Aluminum
Color
Silver
Overall Length
7 23/32 in
Finish
Tumbled
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W179B79T/5T
Zoro #
G510396300
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 23/32 in
Grip Length
6 3/8 in
Screw Size
5/16"-18
Overall Width
1 1/32 in
Grip Thickness
43/64 in
Thread Depth
15/32 in
Grip Width
1 1/32 in

Details

Material
Aluminum
Color
Silver
Item
Pull Handle
Finish
Tumbled
Standards
RoHS Compliant
Number of Mounting Holes
2
Projection
2 1/4 in
For Use With
Cabinet Doors
Mounting Hole Center to Center
7 1/16 in
Folding Type
Fixed
Load Capacity - Parallel
731 lbf
ANSI/BHMA Finish
Unfinished
Handle Shape
Bridge
Load Capacity - Perpendicular
540 lbf
Product Type
Pull Handle
Count
1
Load Rating
Load Rated
Projection Type
Non-Recessed
Grip Shape
Oval
Grip Offset
1 9/16 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Tumbled, Mounting Hole Center to Center 7.05 in, Projection 2.24 in, Grip Thickness 0.67 in, Screw Size 5/16 In.-18, Overall Length 7.7 in, Overall Width 1 in, Thread Depth 0.47 in, Grip Length 6.38 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.