Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Aluminum, 6 7/8 in L

  • Mfr # 26W192B79T/5T

  • Zoro # G010396275


product price: $21.19
/ea

Key Features

Material
Aluminum
Color
Silver
Finish
Tumbled
Overall Length
8 7/32 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W192B79T/5T
Zoro #
G010396275
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8 7/32 in
Overall Width
1 1/32 in
Thread Depth
15/32 in
Grip Length
6 7/8 in
Grip Thickness
43/64 in
Screw Size
5/16"-18
Grip Width
1 1/32 in

Details

Material
Aluminum
Color
Silver
Finish
Tumbled
Standards
RoHS Compliant
Item
Pull Handle
Number of Mounting Holes
2
For Use With
Cabinet Doors
Projection
2 1/4 in
Mounting Hole Center to Center
7 9/16 in
Load Capacity - Parallel
674 lbf
ANSI/BHMA Finish
Unfinished
Product Type
Pull Handle
Grip Offset
1 9/16 in
Handle Shape
Bridge
Load Capacity - Perpendicular
517 lbf
Grip Shape
Oval
Projection Type
Non-Recessed
Folding Type
Fixed
Count
1
Load Rating
Load Rated

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Tumbled, Mounting Hole Center to Center 7.56 in, Projection 2.24 in, Grip Thickness 0.67 in, Screw Size 5/16 In.-18, Overall Length 8.2 in, Overall Width 1 in, Thread Depth 0.47 in, Grip Length 6.89 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.