Shop J.W. WINCO

Pull Handle, Silver, Aluminum, 7 13/32 in L

  • Mfr # 425.1-AL-12-200-EL
  • Zoro # G010396398

product price: 
$
33.39
/ea

Key Features

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Finish
Anodized
Standards
RoHS Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
425.1-AL-12-200-EL
Zoro #
G010396398
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8 3/8 in
Thread Depth
0.47 in
Grip Length
7.4 in
Screw Size
M6
Overall Width
1/2 in
Grip Diameter
0.47 in
Wire Rope Length
8 3/8 in
Length
8 3/8 in

Details

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Finish
Anodized
Standards
RoHS Compliant
Item
Pull Handle
For Use With
Cabinet Doors
Projection
2 3/8 in
Mounting Hole Center to Center
7.87 in
Folding Type
Fixed
Grip Shape
Round
Load Rating
Load Rated
Load Capacity - Parallel
225 lbf
Load Capacity - Perpendicular
112 lbf
Product Type
Offset Pull Handle
Handle Shape
Bridge
Count
1
Grip Offset
1.89 in
Projection Type
Non-Recessed
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Installation Type
Rear-Mount
Shell Material
Aluminum
Wire Color
Silver
Compatible Product Type
Cabinet Doors

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 7.87 in, Projection 2 3/8 in, Grip Thickness Not Applicable, Screw Size M6, Overall Length 8 3/8 in, Overall Width 1/2 in, Thread Depth 0.47 in, Grip Length 7.4 in, Color Silver, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.