Zoro Homepage

Pull Handle, Silver, Aluminum, 8 13/16 in L

  • Mfr # 666.1-1.18-5/16X18-10.00-EL

  • Zoro # G010396190


product price: $65.89
/ea

Key Features

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Finish
Anodized
Overall Length
11 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.1-1.18-5/16X18-10.00-EL
Zoro #
G010396190
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
11 3/8 in
Grip Length
8 13/16 in
Screw Size
5/16"-18
Overall Width
1 3/16 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Color
Silver
Number of Mounting Holes
2
Finish
Anodized
Standards
RoHS Compliant
Item
Pull Handle
Mounting Hole Center to Center
10 in
Projection
1 21/32 in
Includes Hardware
Hardware Included
Projection Type
Non-Recessed
Grip Offset
1 25/32 in
Grip Shape
Round
Load Rating
Load Rated
Load Capacity - Perpendicular
303 lbf
Load Capacity - Parallel
1,236 lbf
Count
1
Folding Type
Fixed
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Product Type
Pull Handle
Handle Shape
Bar

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 10 in, Projection 1.66 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 11.4 in, Overall Width 1.2 in, Grip Length 8.82 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.