Zoro Homepage

Pull Handle, Silver, Aluminum, 8 13/16 in L

  • Mfr # 666.1-1.18-5/16X18-10.00-ELG

  • Zoro # G910396184


product price: $69.39
/ea

Key Features

Material
Aluminum
Color
Silver
Overall Length
11 3/8 in
Finish
Anodized
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.1-1.18-5/16X18-10.00-ELG
Zoro #
G910396184
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
11 3/8 in
Grip Length
8 13/16 in
Overall Width
1 3/16 in
Screw Size
5/16"-18
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Color
Silver
Finish
Anodized
Number of Mounting Holes
2
Item
Pull Handle
Standards
RoHS Compliant
Projection
1 21/32 in
Mounting Hole Center to Center
10 in
Projection Type
Non-Recessed
Folding Type
Fixed
Includes Hardware
Hardware Included
Load Capacity - Perpendicular
303 lbf
Grip Shape
Round
Count
1
Load Rating
Load Rated
Grip Offset
1 25/32 in
Load Capacity - Parallel
1,236 lbf
Handle Shape
Bar
Product Type
Pull Handle
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 10 in, Projection 1.66 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 11.4 in, Overall Width 1.2 in, Grip Length 8.82 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.