Zoro Homepage

Pull Handle, Silver, Aluminum, 9 3/8 in L

  • Mfr # 425.1-AL-12-250-EL

  • Zoro # G110396373


product price: $36.69
/ea

Key Features

Material
Aluminum
Color
Silver
Finish
Anodized
Overall Length
10 5/16 in
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.1-AL-12-250-EL
Zoro #
G110396373
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10 5/16 in
Screw Size
M6
Thread Depth
15/32 in
Overall Width
15/32 in
Grip Length
9 3/8 in
Grip Diameter
15/32 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 9.84 in, Projection 2.36 in, Grip Thickness Not Applicable, Screw Size M6, Overall Length 10.3 in, Overall Width 0.5 in, Thread Depth 0.47 in, Grip Length 9.37 in, Color Silver, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.