Zoro Homepage

Pull Handle, Silver, Aluminum/Zinc

  • Mfr # 333-0.79-12.00-A-EL

  • Zoro # G810396161


product price: $45.49
/ea

Key Features

Material
Aluminum/Zinc
Color
Silver
Finish
Anodized
Number of Mounting Holes
2
Overall Length
12 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-0.79-12.00-A-EL
Zoro #
G810396161
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
12 15/32 in
Screw Size
1/4"-20
Thread Depth
15/32 in
Overall Width
2 1/8 in
Grip Length
11 17/32 in
Grip Diameter
25/32 in

Details

Material
Aluminum/Zinc
Color
Silver
Finish
Anodized
Number of Mounting Holes
2
Item
Pull Handle
Standards
RoHS Compliant
Mounting Hole Center to Center
12 in
For Use With
Double-Winged Doors, Sliding Doors
Projection
2 1/8 in
Projection Type
Non-Recessed
Folding Type
Fixed
Load Capacity - Perpendicular
180 lbf
Count
1
Load Capacity - Parallel
337 lbf
Product Type
Angled-Leg Pull Handle
Grip Offset
1 1/4 in
Handle Shape
Bar
Load Rating
Load Rated
Grip Shape
Round
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Anodized, Mounting Hole Center to Center 12 in, Projection 2.13 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 12.5 in, Overall Width 2.1 in, Thread Depth 0.47 in, Grip Length 11.53 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.