Pull Handle, Silver, Aluminum/Zinc

  • Mfr # 333-1.10-24.00-A-EL
  • Zoro # G610396200
product price: 
$
74.69
/ea

Key Features

Material
Aluminum/Zinc
Color
Silver
Standards
RoHS Compliant
Number of Mounting Holes
2
Overall Length
24 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
333-1.10-24.00-A-EL
Zoro #
G610396200
UPC #
-
Country of Origin
Germany
Material
Aluminum/Zinc
Color
Silver
Standards
RoHS Compliant
Number of Mounting Holes
2
Item
Pull Handle
Finish
Anodized
For Use With
Double-Winged Doors, Sliding Doors
Projection
2 19/32 in
Mounting Hole Center to Center
24 in
Handle Shape
Bar
Grip Offset
1.42 in
Projection Type
Non-Recessed
Load Rating
Load Rated
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Count
1
Folding Type
Fixed
Load Capacity - Parallel
337 lbf
Product Type
Angled-Leg Pull Handle
Load Capacity - Perpendicular
337 lbf
Grip Shape
Round
Installation Type
Rear-Mount
Shell Material
Aluminum/Zinc
Wire Color
Silver
Compatible Product Type
Double-Winged Doors, Sliding Doors
Traction Material
Aluminum/Zinc

Dimensions

Overall Length
24 1/2 in
Screw Size
5/16"-18
Overall Width
2 5/8 in
Grip Length
23.45 in
Thread Depth
0.59 in
Grip Diameter
1.1 in
Wire Rope Length
24 1/2 in
Length
24 1/2 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Anodized, Mounting Hole Center to Center 24 in, Projection 2 19/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 24 1/2 in, Overall Width 2 5/8 in, Thread Depth 0.59 in, Grip Length 23.45 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews