Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Aluminum/Zinc

  • Mfr # 333-28-200-A-EL

  • Zoro # G710396216


product price: $50.79
/ea

Key Features

Material
Aluminum/Zinc
Color
Silver
Number of Mounting Holes
2
Finish
Anodized
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-28-200-A-EL
Zoro #
G710396216
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8 13/32 in
Screw Size
M8
Thread Depth
19/32 in
Overall Width
2 19/32 in
Grip Length
7 5/16 in
Grip Diameter
1 3/32 in

Details

Material
Aluminum/Zinc
Color
Silver
Number of Mounting Holes
2
Finish
Anodized
Standards
RoHS Compliant
Item
Pull Handle
For Use With
Double-Winged Doors, Sliding Doors
Projection
2 19/32 in
Mounting Hole Center to Center
7 7/8 in
Handle Shape
Bar
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Product Type
Angled-Leg Pull Handle
Projection Type
Non-Recessed
Load Rating
Load Rated
Count
1
Folding Type
Fixed
Load Capacity - Parallel
618 lbf
Grip Offset
1 13/32 in
Grip Shape
Round
Load Capacity - Perpendicular
371 lbf

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Anodized, Mounting Hole Center to Center 7.87 in, Projection 2.6 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 8.4 in, Overall Width 2.6 in, Thread Depth 0.59 in, Grip Length 7.32 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.