Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Aluminum/Zinc

  • Mfr # 333-28-200-A-ES

  • Zoro # G910396139


product price: $50.79
/ea

Key Features

Material
Aluminum/Zinc
Color
Silver
Finish
Anodized
Number of Mounting Holes
2
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-28-200-A-ES
Zoro #
G910396139
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8 13/32 in
Screw Size
M8
Thread Depth
19/32 in
Grip Length
7 5/16 in
Overall Width
2 19/32 in
Grip Diameter
1 3/32 in

Details

Material
Aluminum/Zinc
Color
Silver
Finish
Anodized
Number of Mounting Holes
2
Item
Pull Handle
Standards
RoHS Compliant
Mounting Hole Center to Center
7 7/8 in
Projection
2 19/32 in
For Use With
Double-Winged Doors, Sliding Doors
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Folding Type
Fixed
Count
1
Grip Offset
1 13/32 in
Load Rating
Load Rated
Handle Shape
Bar
Load Capacity - Parallel
955 lbf
Grip Shape
Round
Load Capacity - Perpendicular
506 lbf
Projection Type
Non-Recessed
Product Type
Angled-Leg Pull Handle

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Anodized, Mounting Hole Center to Center 7.87 in, Projection 2.6 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 8.4 in, Overall Width 2.6 in, Thread Depth 0.59 in, Grip Length 7.32 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.