Shop J.W. WINCO

Pull Handle, Silver, Aluminum/Zinc

  • Mfr # 333.1-20-12-A-EL
  • Zoro # G210396099

product price: 
$
30.19
/ea

Key Features

Material
Aluminum/Zinc
Color
Silver
Standards
RoHS Compliant
Finish
Anodized
Overall Length
12 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
333.1-20-12-A-EL
Zoro #
G210396099
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
12 1/2 in
Thread Depth
0.59 in
Grip Length
11.53 in
Overall Width
3/4 in
Screw Size
1/4"-20
Grip Diameter
0.79 in
Wire Rope Length
12 1/2 in
Length
12 1/2 in

Details

Material
Aluminum/Zinc
Color
Silver
Standards
RoHS Compliant
Finish
Anodized
Item
Pull Handle
Number of Mounting Holes
2
Mounting Hole Center to Center
12 in
Projection
2 19/32 in
Load Capacity - Parallel
360 lbf
Product Type
Pull Handle
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Load Capacity - Perpendicular
281 lbf
Folding Type
Fixed
Grip Offset
1.81 in
Handle Shape
Bar
Count
1
Projection Type
Non-Recessed
Grip Shape
Round
Load Rating
Load Rated
Installation Type
Rear-Mount
Shell Material
Aluminum/Zinc
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Anodized, Mounting Hole Center to Center 12 in, Projection 2 19/32 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 12 1/2 in, Overall Width 3/4 in, Thread Depth 0.59 in, Grip Length 11.53 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.