Zoro Homepage

Pull Handle, Silver, Aluminum/Zinc

  • Mfr # 333.1-28-12-A-ES

  • Zoro # G410396165


product price: $38.29
/ea

Key Features

Material
Aluminum/Zinc
Color
Silver
Number of Mounting Holes
2
Overall Length
12 31/32 in
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.1-28-12-A-ES
Zoro #
G410396165
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
12 31/32 in
Thread Depth
19/32 in
Overall Width
1 3/32 in
Screw Size
5/16"-18
Grip Length
11 1/32 in
Grip Diameter
1 3/32 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Anodized, Mounting Hole Center to Center 12 in, Projection 2.6 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 13 in, Overall Width 1.1 in, Thread Depth 0.59 in, Grip Length 11.02 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.