Zoro Homepage

Pull Handle, Silver, Aluminum/Zinc

  • Mfr # 333.1-30-1000-A-ES

  • Zoro # G710396193


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Zinc
Color
Silver
Finish
Anodized
Overall Length
40 1/32 in
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.1-30-1000-A-ES
Zoro #
G710396193
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
40 1/32 in
Screw Size
M8
Thread Depth
19/32 in
Grip Length
38 11/16 in
Overall Width
1 3/16 in
Grip Diameter
1 3/16 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Anodized, Mounting Hole Center to Center 39.37 in, Projection 2.68 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 40.04 in, Overall Width 1.18 in, Thread Depth 0.59 in, Grip Length 38.7 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.