Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Aluminum/Zinc

  • Mfr # 333.1-30-350-A-EL

  • Zoro # G910396160


product price: $58.89
/ea

Key Features

Material
Aluminum/Zinc
Color
Silver
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.1-30-350-A-EL
Zoro #
G910396160
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
14 7/16 in
Overall Width
1 3/16 in
Thread Depth
19/32 in
Grip Length
13 1/8 in
Screw Size
M8
Grip Diameter
1 3/16 in

Details

Material
Aluminum/Zinc
Color
Silver
Item
Pull Handle
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Anodized
Projection
2 11/16 in
Mounting Hole Center to Center
13 25/32 in
Product Type
Pull Handle
Grip Offset
1 1/2 in
Load Capacity - Perpendicular
540 lbf
Count
1
Load Rating
Load Rated
Grip Shape
Round
Projection Type
Non-Recessed
Handle Shape
Bar
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Folding Type
Fixed
Load Capacity - Parallel
674 lbf

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Anodized, Mounting Hole Center to Center 13.78 in, Projection 2.68 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 14.5 in, Overall Width 1.2 in, Thread Depth 0.59 in, Grip Length 13.11 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.