Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Aluminum/Zinc

  • Mfr # 333.1-30-400-A-ES

  • Zoro # G710396186


product price: $61.69
/ea

Key Features

Material
Aluminum/Zinc
Color
Silver
Finish
Anodized
Overall Length
16 13/32 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.1-30-400-A-ES
Zoro #
G710396186
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
16 13/32 in
Overall Width
1 3/16 in
Screw Size
M8
Thread Depth
19/32 in
Grip Length
15 3/32 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum/Zinc
Color
Silver
Finish
Anodized
Item
Pull Handle
Standards
RoHS Compliant
Number of Mounting Holes
2
Projection
2 11/16 in
Mounting Hole Center to Center
15 3/4 in
Grip Shape
Round
Folding Type
Fixed
Product Type
Pull Handle
Load Capacity - Perpendicular
528 lbf
Handle Shape
Bar
Grip Offset
1 1/2 in
Load Capacity - Parallel
607 lbf
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Projection Type
Non-Recessed
Load Rating
Load Rated
Count
1

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Anodized, Mounting Hole Center to Center 15.75 in, Projection 2.68 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 16.4 in, Overall Width 1.2 in, Thread Depth 0.59 in, Grip Length 15.08 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.