Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Aluminum/Zinc

  • Mfr # 333.3-28-392-A-ELG

  • Zoro # G310396173


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Zinc
Color
Silver
Number of Mounting Holes
2
Finish
Anodized
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.3-28-392-A-ELG
Zoro #
G310396173
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
15 21/32 in
Thread Depth
19/32 in
Overall Width
1 3/32 in
Screw Size
M8
Grip Diameter
1 3/32 in

Details

Material
Aluminum/Zinc
Color
Silver
Number of Mounting Holes
2
Finish
Anodized
Item
Pull Handle
Standards
RoHS Compliant
Projection
2 19/32 in
Load Capacity - Perpendicular
371 lbf
Folding Type
Fixed
Grip Offset
1 13/32 in
Load Capacity - Parallel
562 lbf
Projection Type
Non-Recessed
Count
1
Load Rating
Load Rated
Grip Shape
Round
Product Type
Pull Handle
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Handle Shape
Bar

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Anodized, Mounting Hole Center to Center Not Applicable, Projection 2.6 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 15.7 in, Overall Width 1.1 in, Thread Depth 0.59 in, Grip Length Not Applicable, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.