Zoro Homepage

Pull Handle, Silver, Aluminum/Zinc

  • Mfr # 333.3-28-492-A-ELS

  • Zoro # G010396176


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Zinc
Color
Silver
Number of Mounting Holes
2
Finish
Anodized
Overall Length
19 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.3-28-492-A-ELS
Zoro #
G010396176
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
19 5/8 in
Overall Width
1 3/32 in
Thread Depth
19/32 in
Screw Size
M8
Grip Diameter
1 3/32 in

Details

Material
Aluminum/Zinc
Color
Silver
Number of Mounting Holes
2
Finish
Anodized
Item
Pull Handle
Standards
RoHS Compliant
Projection
2 19/32 in
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Projection Type
Non-Recessed
Grip Offset
1 13/32 in
Handle Shape
Bar
Product Type
Pull Handle
Load Capacity - Parallel
450 lbf
Grip Shape
Round
Count
1
Folding Type
Fixed
Load Capacity - Perpendicular
360 lbf
Load Rating
Load Rated

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Anodized, Mounting Hole Center to Center Not Applicable, Projection 2.6 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 19.6 in, Overall Width 1.1 in, Thread Depth 0.59 in, Grip Length Not Applicable, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.