Zoro Homepage

Pull Handle, Silver, Aluminum/Zinc

  • Mfr # 333.3-28-592-A-ELG

  • Zoro # G810396208


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Zinc
Color
Silver
Standards
RoHS Compliant
Number of Mounting Holes
2
Overall Length
23 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.3-28-592-A-ELG
Zoro #
G810396208
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
23 9/16 in
Thread Depth
19/32 in
Screw Size
M8
Overall Width
1 3/32 in
Grip Diameter
1 3/32 in

Details

Material
Aluminum/Zinc
Color
Silver
Standards
RoHS Compliant
Number of Mounting Holes
2
Item
Pull Handle
Finish
Anodized
Projection
2 19/32 in
Grip Shape
Round
Folding Type
Fixed
Load Rating
Load Rated
Count
1
Projection Type
Non-Recessed
Product Type
Pull Handle
Load Capacity - Perpendicular
337 lbf
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Handle Shape
Bar
Grip Offset
1 13/32 in
Load Capacity - Parallel
337 lbf

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Anodized, Mounting Hole Center to Center Not Applicable, Projection 2.6 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 23.6 in, Overall Width 1.1 in, Thread Depth 0.59 in, Grip Length Not Applicable, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.