Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Aluminum/Zinc

  • Mfr # 333.3-28-592-A-ELS

  • Zoro # G210396150


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Zinc
Color
Silver
Overall Length
23 9/16 in
Standards
RoHS Compliant
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.3-28-592-A-ELS
Zoro #
G210396150
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
23 9/16 in
Thread Depth
19/32 in
Screw Size
M8
Overall Width
1 3/32 in
Grip Diameter
1 3/32 in

Details

Material
Aluminum/Zinc
Color
Silver
Standards
RoHS Compliant
Number of Mounting Holes
2
Item
Pull Handle
Finish
Anodized
Projection
2 19/32 in
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Grip Shape
Round
Load Capacity - Parallel
337 lbf
Product Type
Pull Handle
Handle Shape
Bar
Folding Type
Fixed
Grip Offset
1 13/32 in
Load Capacity - Perpendicular
337 lbf
Count
1
Load Rating
Load Rated
Projection Type
Non-Recessed

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Anodized, Mounting Hole Center to Center Not Applicable, Projection 2.6 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 23.6 in, Overall Width 1.1 in, Thread Depth 0.59 in, Grip Length Not Applicable, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.