Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Stainless Steel

  • Mfr # 20W250BN0

  • Zoro # G010396237


product price: $55.59
/ea

Key Features

Material
Stainless Steel
Color
Silver
Overall Length
10 5/8 in
Standards
RoHS Compliant
Finish
Matte Shot-Blasted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20W250BN0
Zoro #
G010396237
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10 5/8 in
Grip Length
9 1/16 in
Screw Size
0.197 in
Thread Depth
5/16 in
Overall Width
25/32 in
Grip Diameter
25/32 in

Details

Material
Stainless Steel
Color
Silver
Item
Pull Handle
Standards
RoHS Compliant
Finish
Matte Shot-Blasted
Projection
2 11/16 in
Mounting Hole Center to Center
9 27/32 in
For Use With
Cabinet Doors
Folding Type
Fixed
Load Rating
Load Rated
Projection Type
Non-Recessed
Product Type
Pull Handle
Grip Offset
1 7/8 in
Handle Shape
Bridge
Count
1
ANSI/BHMA Finish
Satin Stainless Steel
Grip Shape
Round

Description

Pull Handle, Mounting Type Weld-On, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 9.84 in, Projection 2.68 in, Grip Thickness Not Applicable, Screw Size 0.197 in, Overall Length 10.6 in, Overall Width 0.8 in, Thread Depth 0.31 in, Grip Length 9.05 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.