Zoro Homepage

Pull Handle, Silver, Stainless Steel

  • Mfr # 333.6-28-300

  • Zoro # G810396215


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Overall Length
12 3/8 in
Number of Mounting Holes
2
Finish
Matte Shiny
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.6-28-300
Zoro #
G810396215
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
12 3/8 in
Thread Depth
19/32 in
Overall Width
2 19/32 in
Grip Length
11 1/4 in
Screw Size
M8
Grip Diameter
1 3/32 in

Details

Material
Stainless Steel
Color
Silver
Number of Mounting Holes
2
Finish
Matte Shiny
Standards
RoHS Compliant
Item
Pull Handle
Projection
2 19/32 in
Mounting Hole Center to Center
11 13/16 in
For Use With
Double-Winged Doors, Sliding Doors
Handle Shape
Bar
Grip Offset
1 13/32 in
Grip Shape
Round
Load Capacity - Parallel
1,236 lbf
Load Rating
Load Rated
Product Type
Angled-Leg Pull Handle
Projection Type
Non-Recessed
ANSI/BHMA Finish
Satin Stainless Steel
Load Capacity - Perpendicular
1,012 lbf
Count
1
Folding Type
Fixed

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shiny, Mounting Hole Center to Center 11.81 in, Projection 2.6 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 12.4 in, Overall Width 2.6 in, Thread Depth 0.59 in, Grip Length 11.26 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.