Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Stainless Steel

  • Mfr # 333.7-28-400

  • Zoro # G110396212


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Finish
Matte Shiny
Number of Mounting Holes
2
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.7-28-400
Zoro #
G110396212
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
16 5/16 in
Thread Depth
19/32 in
Grip Length
15 3/16 in
Screw Size
M8
Overall Width
1 3/32 in
Grip Diameter
1 3/32 in

Details

Material
Stainless Steel
Color
Silver
Finish
Matte Shiny
Number of Mounting Holes
2
Item
Pull Handle
Standards
RoHS Compliant
Projection
2 19/32 in
Mounting Hole Center to Center
15 3/4 in
Grip Offset
1 13/32 in
Projection Type
Non-Recessed
Folding Type
Fixed
Handle Shape
Bar
Product Type
Pull Handle
Load Capacity - Parallel
1,124 lbf
Load Rating
Load Rated
ANSI/BHMA Finish
Satin Stainless Steel
Grip Shape
Round
Load Capacity - Perpendicular
899 lbf
Count
1

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shiny, Mounting Hole Center to Center 15.75 in, Projection 2.6 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 16.3 in, Overall Width 1.1 in, Thread Depth 0.59 in, Grip Length 15.2 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.