Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Stainless Steel

  • Mfr # 333.7-28-500

  • Zoro # G210396204


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Finish
Matte Shiny
Overall Length
20 1/4 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.7-28-500
Zoro #
G210396204
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
20 1/4 in
Screw Size
M8
Grip Length
19 1/8 in
Overall Width
1 3/32 in
Thread Depth
19/32 in
Grip Diameter
1 3/32 in

Details

Material
Stainless Steel
Color
Silver
Finish
Matte Shiny
Standards
RoHS Compliant
Item
Pull Handle
Number of Mounting Holes
2
Projection
2 19/32 in
Mounting Hole Center to Center
19 11/16 in
Load Capacity - Parallel
1,057 lbf
ANSI/BHMA Finish
Satin Stainless Steel
Count
1
Load Rating
Load Rated
Product Type
Pull Handle
Folding Type
Fixed
Projection Type
Non-Recessed
Load Capacity - Perpendicular
832 lbf
Grip Shape
Round
Handle Shape
Bar
Grip Offset
1 13/32 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shiny, Mounting Hole Center to Center 19.69 in, Projection 2.6 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 20.2 in, Overall Width 1.1 in, Thread Depth 0.59 in, Grip Length 19.14 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.