Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Stainless Steel

  • Mfr # 333.7-28-600

  • Zoro # G210396181


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Number of Mounting Holes
2
Standards
RoHS Compliant
Overall Length
24 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333.7-28-600
Zoro #
G210396181
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
24 5/32 in
Overall Width
1 3/32 in
Grip Length
23 1/16 in
Thread Depth
19/32 in
Screw Size
M8
Grip Diameter
1 3/32 in

Details

Material
Stainless Steel
Color
Silver
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Matte Shiny
Item
Pull Handle
Mounting Hole Center to Center
23 5/8 in
Projection
2 19/32 in
Grip Shape
Round
ANSI/BHMA Finish
Satin Stainless Steel
Load Capacity - Perpendicular
562 lbf
Grip Offset
1 13/32 in
Load Capacity - Parallel
719 lbf
Projection Type
Non-Recessed
Load Rating
Load Rated
Handle Shape
Bar
Folding Type
Fixed
Product Type
Pull Handle
Count
1

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shiny, Mounting Hole Center to Center 23.62 in, Projection 2.6 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 24.2 in, Overall Width 1.1 in, Thread Depth 0.59 in, Grip Length 23.07 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.