Zoro Homepage

Pull Handle, Silver, Stainless Steel

  • Mfr # 425-A4-10-180-GS

  • Zoro # G910396283


product price: $26.99
/ea

Key Features

Material
Stainless Steel
Color
Silver
Finish
Matte Shot-Blasted
Standards
RoHS Compliant
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425-A4-10-180-GS
Zoro #
G910396283
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 11/16 in
Thread Depth
15/32 in
Screw Size
M5
Grip Length
6 1/2 in
Overall Width
3/8 in
Grip Diameter
3/8 in

Details

Material
Stainless Steel
Color
Silver
Item
Pull Handle
Finish
Matte Shot-Blasted
Standards
RoHS Compliant
Number of Mounting Holes
2
Projection
1 11/16 in
For Use With
Cabinet Doors
Mounting Hole Center to Center
7 3/32 in
Grip Shape
Round
Product Type
Pull Handle
Resistance Properties
Corrosion Resistant
Projection Type
Non-Recessed
Load Rating
Load Rated
ANSI/BHMA Finish
Satin Stainless Steel
Handle Shape
Bridge
Grip Offset
1 5/16 in
Load Capacity - Perpendicular
157 lbf
Count
1
Load Capacity - Parallel
506 lbf
Folding Type
Fixed

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 7.09 in, Projection 1.69 in, Grip Thickness Not Applicable, Screw Size M5, Overall Length 7.7 in, Overall Width 0.4 in, Thread Depth 0.47 in, Grip Length 6.5 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.