Pull Handle, Silver, Stainless Steel

  • Mfr # 425-NI-0.31-4.00-GS
  • Zoro # G4715620
product price: 
$
13.65
/ea

Key Features

Material
Stainless Steel
Length
4 1/2 in
Finish
Matte Shot-Blasted
Installation Type
Rear-Mount
Grip Length
3.53 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
425-NI-0.31-4.00-GS
Zoro #
G4715620
UPC #
-
Country of Origin
Germany
Material
Stainless Steel
Finish
Matte Shot-Blasted
Installation Type
Rear-Mount
Color
Silver
Load Capacity - Parallel
450 lbf
Item
Pull Handle
Grip Shape
Round
Resistance Properties
Corrosion Resistant
Number of Mounting Holes
2
Load Rating
Load Rated
Handle Shape
Bridge
Count
1
Mounting Hole Center to Center
4 in
Standards
RoHS Compliant
Folding Type
Fixed
Load Capacity - Perpendicular
157 lbf
ANSI/BHMA Finish
Satin Stainless Steel
Projection Type
Non-Recessed
Shell Material
Stainless Steel
For Use With
Cabinet Doors
Product Type
Pull Handle
Projection
1 3/8 in
Grip Offset
1.07 in
Wire Color
Silver
Compatible Product Type
Cabinet Doors

Dimensions

Length
4 1/2 in
Grip Length
3.53 in
Grip Diameter
0.31 in
Thread Depth
0.31 in
Overall Length
4 1/2 in
Overall Width
1/4 in
Screw Size
#8-32

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 4 in, Projection 1 3/8 in, Grip Thickness Not Applicable, Screw Size #8-32, Overall Length 4 1/2 in, Overall Width 1/4 in, Thread Depth 0.31 in, Grip Length 3.53 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.