Pull Handle, Silver, Stainless Steel

  • Mfr # 425-NI-0.39-8.00-GS
  • Zoro # G4689300
product price: 
$
19.19
/ea

Key Features

Grip Length
7.41 in
Shell Material
Stainless Steel
Projection Type
Non-Recessed
Grip Offset
1.3 in
Load Rating
Load Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
425-NI-0.39-8.00-GS
Zoro #
G4689300
UPC #
-
Country of Origin
Germany
Shell Material
Stainless Steel
Projection Type
Non-Recessed
Item
Pull Handle
Grip Offset
1.3 in
Load Rating
Load Rated
Projection
1 11/16 in
ANSI/BHMA Finish
Satin Stainless Steel
Finish
Matte Shot-Blasted
Product Type
Pull Handle
Folding Type
Fixed
Grip Shape
Round
Resistance Properties
Corrosion Resistant
Handle Shape
Bridge
Load Capacity - Perpendicular
137 lbf
Load Capacity - Parallel
337 lbf
Standards
RoHS Compliant
Number of Mounting Holes
2
Color
Silver
Count
1
Mounting Hole Center to Center
8 in
For Use With
Cabinet Doors
Installation Type
Rear-Mount
Material
Stainless Steel
Wire Color
Silver
Compatible Product Type
Cabinet Doors

Dimensions

Grip Length
7.41 in
Overall Length
8 5/8 in
Overall Width
3/8 in
Thread Depth
0.47 in
Grip Diameter
0.39 in
Screw Size
#10-32
Length
8 5/8 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 8 in, Projection 1 11/16 in, Grip Thickness Not Applicable, Screw Size #10-32, Overall Length 8 5/8 in, Overall Width 3/8 in, Thread Depth 0.47 in, Grip Length 7.41 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.