Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Stainless Steel

  • Mfr # 425.1-NI-10-180-GS

  • Zoro # G110396366


product price: $25.19
/ea

Key Features

Material
Stainless Steel
Color
Silver
Finish
Matte Shot-Blasted
Overall Length
7 11/16 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.1-NI-10-180-GS
Zoro #
G110396366
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 11/16 in
Thread Depth
15/32 in
Screw Size
M5
Overall Width
3/8 in
Grip Length
6 1/2 in
Grip Diameter
3/8 in

Details

Material
Stainless Steel
Color
Silver
Finish
Matte Shot-Blasted
Standards
RoHS Compliant
Number of Mounting Holes
2
Item
Pull Handle
Projection
1 27/32 in
Mounting Hole Center to Center
7 3/32 in
For Use With
Cabinet Doors
Folding Type
Fixed
Product Type
Offset Pull Handle
Load Capacity - Parallel
225 lbf
Grip Offset
1 15/32 in
Handle Shape
Bridge
Count
1
Grip Shape
Round
ANSI/BHMA Finish
Satin Stainless Steel
Load Capacity - Perpendicular
112 lbf
Load Rating
Load Rated
Projection Type
Non-Recessed

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 7.09 in, Projection 1.85 in, Grip Thickness Not Applicable, Screw Size M5, Overall Length 7.7 in, Overall Width 0.4 in, Thread Depth 0.47 in, Grip Length 6.5 in, Color Silver, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.