Zoro Homepage

Pull Handle, Silver, Stainless Steel

  • Mfr # 425.1-NI-8-64-GS

  • Zoro # G510396324


product price: $15.19
/ea

Key Features

Material
Stainless Steel
Color
Silver
Finish
Matte Shot-Blasted
Standards
RoHS Compliant
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.1-NI-8-64-GS
Zoro #
G510396324
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 in
Thread Depth
5/16 in
Grip Length
2 1/16 in
Overall Width
5/16 in
Screw Size
M4
Grip Diameter
5/16 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 2.52 in, Projection 1.57 in, Grip Thickness Not Applicable, Screw Size M4, Overall Length 2.99 in, Overall Width 0.31 in, Thread Depth 0.31 in, Grip Length 2.05 in, Color Silver, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.