Zoro Homepage

Pull Handle, Silver, Stainless Steel

  • Mfr # 425.3-10-100-NI

  • Zoro # G010396244


product price: $12.79
/ea

Key Features

Material
Stainless Steel
Color
Silver
Finish
Matte Shot-Blasted
Overall Length
4 11/32 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.3-10-100-NI
Zoro #
G010396244
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 11/32 in
Thread Depth
3/16 in
Screw Size
3 mm
Overall Width
3/8 in
Grip Length
3 9/16 in
Grip Diameter
3/8 in

Details

Material
Stainless Steel
Color
Silver
Finish
Matte Shot-Blasted
Standards
RoHS Compliant
Item
Pull Handle
For Use With
Cabinet Doors
Mounting Hole Center to Center
3 15/16 in
Projection
1 11/16 in
Folding Type
Fixed
Grip Shape
Round
Load Rating
Load Rated
Product Type
Pull Handle
ANSI/BHMA Finish
Satin Stainless Steel
Projection Type
Non-Recessed
Grip Offset
1 5/16 in
Handle Shape
Bridge
Count
1

Description

Pull Handle, Mounting Type Weld-On, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 3.94 in, Projection 1.69 in, Grip Thickness Not Applicable, Screw Size 3 mm, Overall Length 4.3 in, Overall Width 0.4 in, Thread Depth 0.2 in, Grip Length 3.55 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.