Zoro Homepage

Pull Handle, Silver, Stainless Steel

  • Mfr # 426.6-20-200-A

  • Zoro # G810396277


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Number of Mounting Holes
2
Finish
Matte Shot-Blasted
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426.6-20-200-A
Zoro #
G810396277
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8 21/32 in
Screw Size
M8
Thread Depth
19/32 in
Overall Width
4 17/32 in
Grip Length
7 3/32 in
Grip Diameter
25/32 in
Grip Width
4 25/32 in

Details

Material
Stainless Steel
Color
Silver
Number of Mounting Holes
2
Finish
Matte Shot-Blasted
Standards
RoHS Compliant
Item
Pull Handle
Mounting Hole Center to Center
7 7/8 in
For Use With
Cabinet Doors
Projection
2 11/16 in
Projection Type
Non-Recessed
Folding Type
Fixed
Grip Offset
1 7/8 in
Grip Shape
Round
Load Capacity - Perpendicular
944 lbf
Product Type
Offset Pull Handle
Load Rating
Load Rated
Load Capacity - Parallel
1,686 lbf
Count
1
ANSI/BHMA Finish
Satin Stainless Steel
Handle Shape
Bridge

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 7.87 in, Projection 2.68 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 8.7 in, Overall Width 4.5 in, Thread Depth 0.59 in, Grip Length 7.08 in, Color Silver, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.