Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Stainless Steel

  • Mfr # 426.6-20-300-A

  • Zoro # G710396285


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Overall Length
12 19/32 in
Number of Mounting Holes
2
Finish
Matte Shot-Blasted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426.6-20-300-A
Zoro #
G710396285
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
12 19/32 in
Screw Size
M8
Thread Depth
19/32 in
Overall Width
4 17/32 in
Grip Length
11 1/32 in
Grip Diameter
25/32 in
Grip Width
4 25/32 in

Details

Material
Stainless Steel
Color
Silver
Item
Pull Handle
Number of Mounting Holes
2
Finish
Matte Shot-Blasted
Standards
RoHS Compliant
Mounting Hole Center to Center
11 13/16 in
Projection
2 11/16 in
For Use With
Cabinet Doors
Load Capacity - Parallel
1,574 lbf
Handle Shape
Bridge
Count
1
Product Type
Offset Pull Handle
Projection Type
Non-Recessed
Grip Offset
1 7/8 in
Grip Shape
Round
Folding Type
Fixed
Load Capacity - Perpendicular
899 lbf
ANSI/BHMA Finish
Satin Stainless Steel
Load Rating
Load Rated

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 11.81 in, Projection 2.68 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 12.6 in, Overall Width 4.5 in, Thread Depth 0.59 in, Grip Length 11.02 in, Color Silver, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.