Zoro Homepage

Pull Handle, Silver, Stainless Steel

  • Mfr # 426.6-28-250-A

  • Zoro # G810396291


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Overall Length
10 15/16 in
Finish
Matte Shot-Blasted
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426.6-28-250-A
Zoro #
G810396291
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10 15/16 in
Grip Length
8 3/4 in
Screw Size
M10
Overall Width
5 19/32 in
Thread Depth
21/32 in
Grip Width
5 19/32 in
Grip Diameter
1 3/32 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 9.84 in, Projection 3.54 in, Grip Thickness Not Applicable, Screw Size M10, Overall Length 10.9 in, Overall Width 5.6 in, Thread Depth 0.67 in, Grip Length 8.74 in, Color Silver, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.