Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Stainless Steel

  • Mfr # 429-A4-12-200-PL-E

  • Zoro # G009935409


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Projection
2 in
Grip Dia.
12 mm
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
429-A4-12-200-PL-E
Zoro #
G009935409
UPC #
-
Country of Origin
Germany

Dimensions

Grip Dia.
12 mm
Overall Length
8 3/8 in
Grip Length
7 3/8 in
Screw Size
M5
Thread Depth
15/32 in
Overall Width
1/2 in
Grip Diameter
15/32 in
Grip Width
15/32 in

Details

Finish
Polished
Color
Silver
Material
Stainless Steel
Projection
2 in
Item
Pull Handle
Standards
RoHS Compliant
Number of Mounting Holes
2
Seal Material
EPDM
Seal Material - Maximum Temperature
120 Degrees C
Mounting Hole Center to Center
7 7/8 in
Seal Material - Minimum Temperature
-40 Degrees C
Average Surface Roughness (Ra)
Less Than 0.8 micron
For Use With
Cabinet Doors
Projection Type
Non-Recessed
Load Capacity - Parallel
562 lbf
For Industry
Healthcare
Resistance Properties
Hygienic
Food Grade
Food Safe
Product Type
Pull Handle
Load Rating
Load Rated
Handle Shape
Bridge
ANSI/BHMA Finish
Bright Stainless Steel
Load Capacity - Perpendicular
89 lbf
Grip Shape
Round
Count
1
Folding Type
Fixed
Grip Offset
1 17/32 in
Includes Seals
Seals Included

Description

CABINET U-HANDLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.