Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Stainless Steel

  • Mfr # 435.3-16-200-125-NI

  • Zoro # G610396248


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Finish
Matte Shot-Blasted
Overall Length
8 1/2 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435.3-16-200-125-NI
Zoro #
G610396248
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8 1/2 in
Grip Length
7 1/4 in
Screw Size
4 mm
Thread Depth
1/4 in
Overall Width
5/8 in
Grip Diameter
5/8 in

Details

Material
Stainless Steel
Color
Silver
Finish
Matte Shot-Blasted
Item
Pull Handle
Standards
RoHS Compliant
For Use With
Cabinet Doors
Mounting Hole Center to Center
7 7/8 in
Projection
4 29/32 in
Projection Type
Non-Recessed
Handle Shape
Bridge
Load Rating
Load Rated
ANSI/BHMA Finish
Satin Stainless Steel
Grip Shape
Round
Grip Offset
4 9/32 in
Folding Type
Fixed
Count
1
Product Type
Pull Handle

Description

Pull Handle, Mounting Type Weld-On, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 7.87 in, Projection 4.92 in, Grip Thickness Not Applicable, Screw Size 4 mm, Overall Length 8.5 in, Overall Width 0.6 in, Thread Depth 0.24 in, Grip Length 7.24 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.