Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Stainless Steel

  • Mfr # 565.5-20-5.4-112-B-GS

  • Zoro # G910396221


product price: $57.89
/ea

Key Features

Material
Stainless Steel
Color
Silver
Standards
RoHS Compliant
Overall Length
4 29/32 in
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565.5-20-5.4-112-B-GS
Zoro #
G910396221
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 29/32 in
Screw Size
#10, M5
Overall Width
25/32 in
Grip Length
3 29/32 in
Grip Thickness
33/64 in
Thread Depth
7/32 in
Grip Width
25/32 in

Details

Material
Stainless Steel
Color
Silver
Standards
RoHS Compliant
Number of Mounting Holes
2
Item
Pull Handle
Finish
Matte Shot-Blasted
Mounting Hole Center to Center
4 13/32 in
For Use With
Cabinet Doors
Projection
1 15/16 in
For Industry
Food Service
ANSI/BHMA Finish
Satin Stainless Steel
Grip Offset
1 13/32 in
Grip Shape
Oval
Count
1
Folding Type
Fixed
Load Capacity - Parallel
1,540 lbf
Load Capacity - Perpendicular
674 lbf
Projection Type
Non-Recessed
Handle Shape
Bridge
Product Type
Pull Handle
Load Rating
Load Rated

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 4.41 in, Projection 1.93 in, Grip Thickness 0.51 in, Screw Size #10, M5, Overall Length 4.9 in, Overall Width 0.8 in, Thread Depth 0.22 in, Grip Length 3.9 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.